Specifications
Dimensions
- Weight3.00 lbs
Details
- Country of OriginChina
- Manufacturer Product Page
- MaterialCast Iron
- Product TypesIdler and Tensioner
- TypeIdler Bracket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)