Motion
60-14MX125-4535
60-14MX125-4535, Timing Pulley 4535
MI ITEM #11576154
MFR #60-14MX125-4535
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60-14MX125-4535, Timing Pulley 4535
MI ITEM #11576154
MFR #60-14MX125-4535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60-14MX125-4535 60-14MX125-4535, TIMING

Specifications

  • Number Of Teeth
  • Outside Diameter
    264.60 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057821668
  • UPC_NO
    00195057821668
  • Finish
    Black Oxide
  • Tooth Style
    14MX
  • Width
    12.0 in.
  • For Belt Width
    125 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text