1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
60-14P115-4040
60-14P115-4040, Timing Pulley 4040
MI ITEM #
11576159
MFR #
60-14P115-4040
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 60-14P115-4040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
60-14P115-4040
60-14P115-4040, Timing Pulley 4040
MI ITEM #
11576159
MFR #
60-14P115-4040
Mfr description
60-14P115-4040 60-14P115-4040, TIMING PU
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
115 mm
Outside Diameter
264.60 mm
Width
12.0 in.
Details
Finish
Black Oxide
Manufacturer Upc Number
00195057815476
Material
Cast Iron
Number Of
Teeth
60
Tooth Style
14P
UPC_NO
00195057815476
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items