Motion
60-14P55-3020
60-14P55-3020, Timing Pulley 3020
Mi Item #11576162
MFR #60-14P55-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60-14P55-3020, Timing Pulley 3020
Mi Item #11576162
MFR #60-14P55-3020

Mfr description
60-14P55-3020 60-14P55-3020, TIMING PULL
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    55 mm
  • Outside Diameter
    264.60 mm
  • Width
    12.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057815032
  • Material
    Cast Iron
  • Number Of Teeth  
    60
  • Tooth Style
    14P
  • UPC_NO
    00195057815032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)