Motion
60-2P03-6FA3
60-2P03-6FA3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11576175
MFR #60-2P03-6FA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60-2P03-6FA3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11576175
MFR #60-2P03-6FA3

Mfr description
60-2P03-6FA3 60-2P03-6FA3, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    3 mm
  • Outside Diameter
    37.70 mm
  • Width
    2.0 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057725744
  • Material
    Aluminum
  • Number Of Teeth  
    60
  • Tooth Style
    2P
  • UPC_NO
    00195057725744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)