1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
60-3M06-6A4
60-3M06-6A4, Timing Pulley 5/16 Inch Finished Bore
MI ITEM #
11576200
MFR #
60-3M06-6A4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 60-3M06-6A4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
60-3M06-6A4
60-3M06-6A4, Timing Pulley 5/16 Inch Finished Bore
MI ITEM #
11576200
MFR #
60-3M06-6A4
Mfr description
60-3M06-6A4 60-3M06-6A4, TIMING PULLEY,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
6 mm
Outside Diameter
56.50 mm
Width
1.25 in.
Details
Finish
Clear Anodized
Manufacturer Upc Number
00195057719125
Material
Aluminum
Number Of
Teeth
60
Tooth Style
HTD 3mm
UPC_NO
00195057719125
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items