1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
6050x3-1/4
Taper Lock Bushing - 6050 Series, 3-1/4 in Bore
MI ITEM #
11576226
MFR #
6050x3-1/4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
B & B MANUFACTURING, INC. 6050x3-1/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
6050x3-1/4
Taper Lock Bushing - 6050 Series, 3-1/4 in Bore
MI ITEM #
11576226
MFR #
6050x3-1/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
6050X3-1/4 6050X3-1/4, TL BUSHING, 3-1/4
Specifications
Bushing Size
6050
Bore Type
Finished Bore
Bore Diameter
3-1/4 in
Length Through Bore
5.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought