Motion
6050x4
Taper Lock Bushing - 6050 Series, 4.0000 in Bore, Steel Material
MI ITEM #11576228
MFR #6050x4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 6050 Series, 4.0000 in Bore, Steel Material
MI ITEM #11576228
MFR #6050x4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Bushing Size
    6050
  • Length Through Bore  
    5.0000 in
  • Maximum Bore Diameter  
    6 in, 150 mm
  • Stocked Finished Bore
    4.0000 in
  • Weight
    65 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    6050x4
  • Material
    Steel
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
6050X4 6050X4, TL BUSHING, 4 INCH FINISH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought