Motion
60-8P12-1610
60-8P12-1610, Timing Pulley 1610
Mi Item #11576281
MFR #60-8P12-1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60-8P12-1610, Timing Pulley 1610
Mi Item #11576281
MFR #60-8P12-1610

Mfr description
60-8P12-1610 60-8P12-1610, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    12 mm
  • Outside Diameter
    151.40 mm
  • Width
    7.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057813618
  • Material
    Ductile Iron
  • Number Of Teeth  
    60
  • Tooth Style
    8P
  • UPC_NO
    00195057813618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)