Motion
60A13-IDLER
Idler Roller Chain Sprocket - 60 / 3/4 in, 1 Strand, 0.6250 in Bore, 13 Teeth, Steel Material
MI ITEM #11576289
MFR #60A13-IDLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 60 / 3/4 in, 1 Strand, 0.6250 in Bore, 13 Teeth, Steel Material
MI ITEM #11576289
MFR #60A13-IDLER

Mfr description
60A13-IDLER 60A13-IDLER, ROLLER CHAIN SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    3.4930 in
  • Pitch Diameter
    3.1340 in
  • Weight
    0.85 lbs
  • Width
    4.5 in.

Details

  • Bore in String
    0.625
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish
    Black Oxide
  • Hub Type
    A
  • Manufacturer Upc Number
    00195057187641
  • Material
    Cast Iron
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Tooth Style
    60
  • UPC_NO
    00195057187641

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)