Motion
60B13
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 13 Teeth, Steel Material
Mi Item #11576294
MFR #60B13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 13 Teeth, Steel Material
Mi Item #11576294
MFR #60B13

Mfr description
60B13 60B13, ROLLER CHAIN SPROCKET, 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2.3440 in
  • Outside Diameter
    3.4930 in
  • Pitch Diameter
    3.1340 in
  • Weight
    1.66 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    China
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    00195057009158
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • Tooth Style
    60
  • UPC_NO
    00195057009158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)