Motion
60B41
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 41 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #11576323
MFR #60B41
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 41 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #11576323
MFR #60B41

Mfr description
60B41 60B41, ROLLER CHAIN SPROCKET, 1 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Hub Diameter
    4.2500 in
  • Outside Diameter
    10.2190 in
  • Pitch Diameter
    9.7980 in
  • Weight
    4.69 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    China
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    00195057009431
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    41
  • Product Type
    Stock Bore Sprockets
  • Tooth Style
    60
  • UPC_NO
    00195057009431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)