Motion
60B52
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 52 Teeth, Steel Material
MI ITEM #11576334
MFR #60B52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 52 Teeth, Steel Material
MI ITEM #11576334
MFR #60B52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60B52 60B52, ROLLER CHAIN SPROCKET, 5/16

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    52
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Outside Diameter
    12.8490 in
  • Pitch Diameter
    12.4220 in
  • Tooth Style
    60
  • Manufacturer Upc Number
    00195057009547
  • UPC_NO
    00195057009547
  • Weight
    6.92 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought