Motion
60DB17-IDLER
Idler Roller Chain Sprocket - 2 Strand, 1.0000 in Bore, 17 Teeth, Cast Iron Material
Mi Item #11576353
MFR #60DB17-IDLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 2 Strand, 1.0000 in Bore, 17 Teeth, Cast Iron Material
Mi Item #11576353
MFR #60DB17-IDLER

Mfr description
60DB17-IDLER 60DB17-IDLER, ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    4.4620 in
  • Pitch Diameter
    4.0820 in
  • Weight
    4.20 lbs
  • Width
    4.5 in.

Details

  • Bore in String
    1
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057187559
  • Material
    Cast Iron
  • Number Of Strands Across
    2
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Cast Iron
  • Tooth Style
    60
  • UPC_NO
    00195057187559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)