Motion
60HQ300
60HQ300, Timing Pulley Q1
Mi Item #11576357
MFR #60HQ300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60HQ300, Timing Pulley Q1
Mi Item #11576357
MFR #60HQ300

Mfr description
60HQ300 60HQ300, TIMING PULLEY, Q1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    3.0000 in
  • Outside Diameter
    241.20 mm
  • Width
    10.0 in.

Details

  • Manufacturer Upc Number
    00195057630635
  • Material
    Cast Iron
  • Number Of Teeth  
    60
  • Tooth Style
    H
  • UPC_NO
    00195057630635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)