Motion
60LH100
60LH100, Timing Pulley H
Mi Item #11576360
MFR #60LH100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60LH100, Timing Pulley H
Mi Item #11576360
MFR #60LH100

Mfr description
60LH100 60LH100, TIMING PULLEY, H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    181.20 mm
  • Width
    8.0 in.

Details

  • Manufacturer Upc Number
    00195057627680
  • Material
    Cast Iron
  • Number Of Teeth  
    60
  • Tooth Style
    L
  • UPC_NO
    00195057627680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)