Motion
60LT187-6A3
60LT187-6A3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11576368
MFR #60LT187-6A3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60LT187-6A3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11576368
MFR #60LT187-6A3

Mfr description
60LT187-6A3 60LT187-6A3, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.1875 in
  • Outside Diameter
    39.10 mm
  • Width
    1.75 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057005587
  • Material
    Aluminum
  • Number Of Teeth  
    60
  • Tooth Style
    LT
  • UPC_NO
    00195057005587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)