Motion
60MP025MSFB6
60MP025MSFB6
Mi Item #11576388
MFR #60MP025MSFB6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60MP025MSFB6
Mi Item #11576388
MFR #60MP025MSFB6

Mfr description
60MP025MSFB6 60MP025MSFB6, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.2500 in
  • Outside Diameter
    38.30 mm

Details

  • Number Of Teeth  
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)