Motion
60MP025-SFM3
60MP025-SFM3, Timing Pulley 1/4 Inch Bore
Mi Item #11576393
MFR #60MP025-SFM3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60MP025-SFM3, Timing Pulley 1/4 Inch Bore
Mi Item #11576393
MFR #60MP025-SFM3

Mfr description
60MP025-SFM3 60MP025-SFM3, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.2500 in
  • Outside Diameter
    38.30 mm
  • Width
    6.0 in.

Details

  • Manufacturer Upc Number
    00195057189591
  • Material
    Polycarbonate
  • Number Of Teeth  
    60
  • Tooth Style
    MXL
  • UPC_NO
    00195057189591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)