Motion
60XL037-6S5
60XL037-6S5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #11576439
MFR #60XL037-6S5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60XL037-6S5, Timing Pulley 3/8 Inch Finished Bore
MI ITEM #11576439
MFR #60XL037-6S5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60XL037-6S5 60XL037-6S5, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    96.50 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057623361
  • UPC_NO
    00195057623361
  • Finish
    Black Oxide
  • Tooth Style
    XL
  • Width
    4.5 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought