Motion
60XL037M6WA12
60XL037M6WA12, Timing Pulley 12 mm Finished Bore
MI ITEM #11576441
MFR #60XL037M6WA12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60XL037M6WA12, Timing Pulley 12 mm Finished Bore
MI ITEM #11576441
MFR #60XL037M6WA12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60XL037M6WA12 60XL037M6WA12, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    96.50 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057623941
  • UPC_NO
    00195057623941
  • Finish
    Clear Anodized
  • Tooth Style
    XL
  • Width
    5.0 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought