Motion
60XL037-NFM4
60XL037-NFM4
Mi Item #11576445
MFR #60XL037-NFM4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60XL037-NFM4
Mi Item #11576445
MFR #60XL037-NFM4

Mfr description
60XL037-NFM4 60XL037-NFM4, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    96.50 mm

Details

  • Number Of Teeth  
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)