Motion
60XXHS300
60XXHS300, Timing Pulley S1
Mi Item #11576452
MFR #60XXHS300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60XXHS300, Timing Pulley S1
Mi Item #11576452
MFR #60XXHS300

Mfr description
60XXHS300 60XXHS300, TIMING PULLEY, S1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    3.0000 in
  • Outside Diameter
    23.7500 in
  • Width
    23.753 in.

Details

  • Manufacturer Upc Number
    00195057715745
  • Material
    Cast Iron
  • Number Of Teeth  
    60
  • Tooth Style
    XXH
  • UPC_NO
    00195057715745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)