Overview
Mfr description
610J16 610J16, POLY-V BELT, 61 INCH PITC
Specifications
- SectionJ
- Overall Length61 in
- Number Of Ribs16
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057084940
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057084940
- Manufacturer Catalog Number610J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data