Motion
61MXL031G
Timing Belt - 124 mm Pitch Length, 61 Teeth, Neoprene Material
Mi Item #11576533
MFR #61MXL031G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 124 mm Pitch Length, 61 Teeth, Neoprene Material
Mi Item #11576533
MFR #61MXL031G

Mfr description
61MXL031G 61MXL031G, TIMING BELT, NEOPRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    124 mm
  • Width
    7.9375 mm

Details

  • Manufacturer Upc Number
    00195057917545
  • Material
    Neoprene
  • Number Of Teeth  
    61
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    MXL
  • Type
    Single Sided
  • UPC_NO
    00195057917545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)