Motion
625J6
Micro V-Belt - J Belt Section:, 6 Ribs, 62.50 in Overall Length, V-Ribbed
MI ITEM #11576588
MFR #625J6
Price$28.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 6 Ribs, 62.50 in Overall Length, V-Ribbed
MI ITEM #11576588
MFR #625J6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.36/each

Specifications

Dimensions

  • Overall Length
    62.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    625J6
  • Manufacturer Upc Number
    00195057084957
  • Number Of Ribs
    6
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
  • UPC_NO
    00195057084957

Overview

Mfr description
625J6 625J6, POLY-V BELT, 62.5 INCH PITC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought