Motion
62-5M09M6A12
62-5M09M6A12, Timing Pulley 12 mm Finished Bore
Mi Item #11576590
MFR #62-5M09M6A12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
62-5M09M6A12, Timing Pulley 12 mm Finished Bore
Mi Item #11576590
MFR #62-5M09M6A12

Mfr description
62-5M09M6A12 62-5M09M6A12, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    97.50 mm
  • Width
    1.25 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057722804
  • Material
    Aluminum
  • Number Of Teeth  
    62
  • Tooth Style
    HTD 5mm
  • UPC_NO
    00195057722804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)