Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 315 Teeth, Neoprene Material
MI ITEM #11576630
MFR #630-2P-09

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
630-2P-09 630-2P-09, TIMING BELT, NEOPRE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    9 mm
  • Tooth Style
    2P
  • Pitch Length
    630 mm
  • Manufacturer Upc Number
    00195057975200
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought