Motion
630J16
Micro V-Belt - J Belt Section:, 16 Ribs, 63 in Overall Length, V-Ribbed
MI ITEM #11576646
MFR #630J16
Price$76.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 16 Ribs, 63 in Overall Length, V-Ribbed
MI ITEM #11576646
MFR #630J16

Mfr description
630J16 630J16, POLY-V BELT, 63 INCH PITC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.19/each

Specifications

Dimensions

  • Overall Length
    63 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    630J16
  • Manufacturer Upc Number
    00195057085008
  • Number Of Ribs
    16
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
  • UPC_NO
    00195057085008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)