1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
63-8MX62-3020
63-8MX62-3020, Timing Pulley 3020
MI ITEM #
11576685
MFR #
63-8MX62-3020
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 63-8MX62-3020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
63-8MX62-3020
63-8MX62-3020, Timing Pulley 3020
MI ITEM #
11576685
MFR #
63-8MX62-3020
Mfr description
63-8MX62-3020 63-8MX62-3020, TIMING PULL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
62 mm
Outside Diameter
6.2500 in
Width
7.0 in.
Details
Finish
Black Oxide
Manufacturer Upc Number
00195057819504
Material
Ductile Iron
Number Of
Teeth
63
Tooth Style
8MX
UPC_NO
00195057819504
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items