Motion
63V1400SF
V-belt Pulley - 3V, 3VX Belt Section, 6 Groove, Bushing Required Bore Size, 14.0000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #11576698
MFR #63V1400SF
Price$441.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 3V, 3VX Belt Section, 6 Groove, Bushing Required Bore Size, 14.0000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #11576698
MFR #63V1400SF

Mfr description
63V1400SF 63V1400SF, V-BELT PULLEY, 6 GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.80/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    14.0000 in
  • Weight
    29.5 lbs

Details

  • Bore in String
    Bored for SF Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    00195057181977
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057181977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)