Motion
64-14P40-3020
64-14P40-3020, Timing Pulley 3020
MI ITEM #11576745
MFR #64-14P40-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
64-14P40-3020, Timing Pulley 3020
MI ITEM #11576745
MFR #64-14P40-3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    40 mm
  • Outside Diameter
    282.40 mm
  • Width
    12.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057814820
  • Material
    Cast Iron
  • Number Of Teeth  
    64
  • Tooth Style
    14P
  • UPC_NO
    00195057814820

Overview

Mfr description
64-14P40-3020 64-14P40-3020, TIMING PULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text