Motion
64-8P50-2517
64-8P50-2517, Timing Pulley 2517
MI ITEM #11576798
MFR #64-8P50-2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
64-8P50-2517, Timing Pulley 2517
MI ITEM #11576798
MFR #64-8P50-2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64-8P50-2517 64-8P50-2517, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    161.60 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057814400
  • UPC_NO
    00195057814400
  • Finish
    Black Oxide
  • Tooth Style
    8P
  • Width
    7.0 in.
  • For Belt Width
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text