Motion
65MP025-SFM4
65MP025-SFM4, Timing Pulley 5/16 Inch Bore
MI ITEM #11576912
MFR #65MP025-SFM4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
65MP025-SFM4, Timing Pulley 5/16 Inch Bore
MI ITEM #11576912
MFR #65MP025-SFM4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
65MP025-SFM4 65MP025-SFM4, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    41.50 mm
  • Material
    Polycarbonate
  • Manufacturer Upc Number
    00195057189607
  • UPC_NO
    00195057189607
  • Tooth Style
    MXL
  • Width
    6.0 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought