Motion
65V1030E
65V1030E, V-Belt Pulley 6 Grooves
MI ITEM #11576933
MFR #65V1030E
List Price$455.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
65V1030E, V-Belt Pulley 6 Grooves
MI ITEM #11576933
MFR #65V1030E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$455.74/each for your price

Overview

Mfr description
65V1030E 65V1030E, V-BELT PULLEY, 6 GROO

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057183650
  • UPC_NO
    00195057183650
  • Bore in String
    Bored for E Bushing
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text