Motion
66AT10/20-2
66AT10/20-2, Timing Pulley 12 mm Finished Bore
MI ITEM #11577017
MFR #66AT10/20-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66AT10/20-2, Timing Pulley 12 mm Finished Bore
MI ITEM #11577017
MFR #66AT10/20-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66AT10/20-2 66AT10/20-2, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    61.80 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057718524
  • UPC_NO
    00195057718524
  • Tooth Style
    AT10mm
  • Width
    6.0 in.
  • For Belt Width
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text