Motion
66T10/20-2
66T10/20-2, Timing Pulley 12 mm Finished Bore
Mi Item #11577048
MFR #66T10/20-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66T10/20-2, Timing Pulley 12 mm Finished Bore
Mi Item #11577048
MFR #66T10/20-2

Mfr description
66T10/20-2 66T10/20-2, TIMING PULLEY, 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    50 mm
  • Outside Diameter
    61.70 mm
  • Width
    3.0 in.

Details

  • Manufacturer Upc Number
    00195057717466
  • Material
    Aluminum
  • Number Of Teeth  
    20
  • Tooth Style
    T10mm
  • UPC_NO
    00195057717466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)