Motion
66T10/30-2
66T10/30-2, Timing Pulley 12 mm Minimum Plain Bore
MI ITEM #11577052
MFR #66T10/30-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66T10/30-2, Timing Pulley 12 mm Minimum Plain Bore
MI ITEM #11577052
MFR #66T10/30-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66T10/30-2 66T10/30-2, TIMING PULLEY, 12

Specifications

  • Number Of Teeth
  • Outside Diameter
    3.6875 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057717503
  • UPC_NO
    00195057717503
  • Tooth Style
    T10mm
  • Width
    5.0 in.
  • For Belt Width
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought