Overview
Mfr description
670J16 670J16, POLY-V BELT, 67 INCH PITC
Specifications
- SectionJ
- Overall Length67 in
- Number Of Ribs16
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057085121
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057085121
- Manufacturer Catalog Number670J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data