Motion
67-8MX21-2517
67-8MX21-2517, Timing Pulley 2517
Mi Item #11577108
MFR #67-8MX21-2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
67-8MX21-2517, Timing Pulley 2517
Mi Item #11577108
MFR #67-8MX21-2517

Mfr description
67-8MX21-2517 67-8MX21-2517, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    21 mm
  • Outside Diameter
    169 mm
  • Width
    8.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057818217
  • Material
    Ductile Iron
  • Number Of Teeth  
    67
  • Tooth Style
    8MX
  • UPC_NO
    00195057818217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)