Motion
68-14P170-4545
68-14P170-4545, Timing Pulley 4545
MI ITEM #11577157
MFR #68-14P170-4545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68-14P170-4545, Timing Pulley 4545
MI ITEM #11577157
MFR #68-14P170-4545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68-14P170-4545 68-14P170-4545, TIMING PU

Specifications

  • Number Of Teeth
  • Outside Diameter
    300.20 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057815674
  • UPC_NO
    00195057815674
  • Finish
    Black Oxide
  • Tooth Style
    14P
  • Width
    11.82 in.
  • For Belt Width
    170 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text