Motion
68-5MX15-1610
68-5MX15-1610, Timing Pulley 1610
MI ITEM #11577186
MFR #68-5MX15-1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68-5MX15-1610, Timing Pulley 1610
MI ITEM #11577186
MFR #68-5MX15-1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68-5MX15-1610 68-5MX15-1610, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    4.2188 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057816039
  • UPC_NO
    00195057816039
  • Finish
    Black Oxide
  • Tooth Style
    5MX
  • Width
    5.0 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text