Motion
68V1250F
V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 12.5000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #11577232
MFR #68V1250F
Price$1,135.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 12.5000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #11577232
MFR #68V1250F

Mfr description
68V1250F 68V1250F, V-BELT PULLEY, 6 GROO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,135.67/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    12.5000 in
  • Weight
    90 lbs

Details

  • Bore in String
    Bored for F Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    00195057184596
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057184596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)