Motion
68V1400F
V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 14.0000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #11577234
MFR #68V1400F
Price$1,326.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 14.0000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #11577234
MFR #68V1400F

Mfr description
68V1400F 68V1400F, V-BELT PULLEY, 6 GROO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,326.81/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    14.0000 in
  • Weight
    112 lbs

Details

  • Bore in String
    Bored for F Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    00195057184619
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057184619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)