Overview
Mfr description
68V3000M 68V3000M, V-BELT PULLEY, 6 GROO
Specifications
- Belt Section Size8V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesM
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number00195057184718
- UPC_NO00195057184718
- Bore in StringBored for M Bushing
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data