Overview
Mfr description
690J6 690J6, POLY-V BELT, 69 INCH PITCH
Specifications
- SectionJ
- Overall Length69 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057085138
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057085138
- Manufacturer Catalog Number690J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data