Overview
Mfr description
6B136SF 6B136SF, V-BELT PULLEY, 6 GROOVE
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Bore TypeQD Bushed
- Bushing SeriesSF
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number00195057095250
- UPC_NO00195057095250
- Bore in StringBored for SF Bushing
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data