Motion
6B300E
V-Belt Pulley - A, B Belt Section, 6 Groove, 30.3500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #11577385
MFR #6B300E
Price$1,246.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 6 Groove, 30.3500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #11577385
MFR #6B300E

Mfr description
6B300E 6B300E, V-BELT PULLEY, 6 GROOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,246.43/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Outside Diameter  
    30.3500 in

Details

  • Bore in String
    Bored for E Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    00195057095311
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057095311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)