Overview
Mfr description
6B36SD 6B36SD, V-BELT PULLEY, 6 GROOVES
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Bore TypeQD Bushed
- Bushing SeriesSD
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number00195057095014
- UPC_NO00195057095014
- Bore in StringBored for SD Bushing
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data