Motion
6C150F
V-belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 15.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #11577415
MFR #6C150F
Price$918.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 15.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #11577415
MFR #6C150F

Mfr description
6C150F 6C150F, V-BELT PULLEY, 6 GROOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$918.82/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    15.4000 in
  • Weight
    75 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    00195057180406
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057180406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)